Beli mesin trimmer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WOKIN Paint Mixer
    Mulai

    Rp27.900

    WOKIN Paint Mixer
    Deskripsi:
    - Special tool steel with powder coating- Rubber hanging hole- Packing: color label
  2. Mesin HL Trimmer
    Mulai

    Rp369.900

    Mesin HL Trimmer
    atribut:
    • Rated Voltage (V): 220
  3. GIC Hour Meter Series HM 36
    Mulai

    Rp199.900

    GIC Hour Meter Series HM 36
    Deskripsi:
    • Robust design with high degree of Accuracy and Compact size• Frequency independent for AC applications• Indicates operating time in hours and tenths with running indicators• Panel mountable with 7 Bezel options • 6 Digit Non-Resettable with automatic recycle to zero• Wide supply voltage range: 4 - 36V AC/DC, 10 - 80V DC & 90 - 264V AC• Shock & Vibration Proof
    atribut:
    • Accuracy: ± 0.02% over entire range
    • Read Out: 99999.9
    • Least Count (hour): 1/10
    • Max. Power Consumption (VA): 0.5
    • Register: 6 Digit (3.6mm)
    • Humidity (% RH): 95 (Non Condensing)
  4. KRISBOW Mata Mesin Pengaduk Cat
    Mulai

    Rp169.900

    KRISBOW Mata Mesin Pengaduk Cat
    atribut:
    • Length (mm): 600
    • Tool Fitting: M14x2
  5. AS ONE Non-Static Film
    Mulai

    Rp5.499.900

    AS ONE Non-Static Film
    Deskripsi:
    It has excellent electrical characteristics (stable surface resistance, static electricity attenuation characteristics). Does not contain ozone-depleting substances and environmentally regulated substances.
    atribut:
    • Width (mm): 1000
    • Color: Bull
  6. KRISBOW Mesin Pemotong Rumput Tanpa Kabel
    Mulai

    Rp1.799.900

    KRISBOW Mesin Pemotong Rumput Tanpa Kabel
    Deskripsi:
    Cordless Grass Shear and Trimmer 18V
    atribut:
    • Battery Lithium Ion (AH): 2
    • Voltage (V): 18
    • Cutting Width (mm): 92
    • Output Shaft Speed (rpm): 1200
    • Hedge Trimmer Cutting Dia. (mm): <7.6
    • Included Battery and Charger: Yes
  7. KRISBOW Mesin Thicknesser Planner Kayu
    Mulai

    Rp36.999.900

    KRISBOW Mesin Thicknesser Planner Kayu
    atribut:
    • Motor (V/Hz/W): 220/50/3000
    • Max. Depth Cut (mm): 5
    • Table Size (mm): 410x750
    • Cutter Block Diameter (mm): 95
    • Cutter Block Speed (rpm): 4050
    • Cutting Knife (pcs): 4
    • Dimensions (mm): 650x890x1020
    • Max. Thickness Workpiece (mm): 220
    • Max. Width Workpiece (mm (inch)): 410 (16)
  8. TRUSCO Magnetic Sheet (Lembaran Magnet)
    Mulai

    Rp139.900

    TRUSCO Magnetic Sheet (Lembaran Magnet)
    Deskripsi:
    -An anisotropic magnet sheet with strong magnetic force.-Since it has excellent flexibility, easy to handle and can be easily cut with scissors. -For attachment of various products, industrial parts, building materials, pop, display, etc.
  9. Lemkra Mixer
    Mulai

    Rp40.900

    Lemkra Mixer
    Deskripsi:
    Alat yang didesain khusus untuk mengaduk material produk Lemkra.Kelebihan menggunakan As Mixer :- Hasil pengadukan lebih merata (homogen). Adukan yang baik adalah hasilnya seperti pasta gigi, adukan tidak tumpah ketika sendok semen dimiringkan.- Proses pengadukan lebih cepat.- Aplikasi HF 007- Aplikasi Pasang PVC Corner Bread- Aplikasi Plester Mutiara (PM 113)- Aplikasi Waterproofing- Aplikasi Pasang Keramik- Aplikasi Acian Skim Coat & Sudutan- Aplikasi Nat (FS Nat)- Aplikasi Stone Paint (LSP)- Aplikasi Pasang Keramik
  10. Trasti Glove Nitrile Standart (Sarung Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp69.900

  11. MONAKE Paint Mixer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

    MONAKE Paint Mixer
    Deskripsi:
    Mixer multifungsi. Dapat digunakan untuk mencampur cat, mortar, semen, minyak, bubuk, adonan, dan lainnya.
    atribut:
    • Power Value (W): 1200
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • No Load Speed (rpm): 850
  12. KRISBOW Mesin Bubut CNC
    Mulai

    Rp819.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  13. Sharp Microwave Grill (Pemanggang Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Sharp Microwave Grill (Pemanggang Listrik)
    Deskripsi:
    8 Auto Menu & Defrost ProgrammesSharp R-728KIN - Microwave 25 Liter Grill 1000 Watt Dengan 8 menu otomatis dan program menghilangkan bekuan esCompact Grill Microwave OvenFitur menu memanggang dan memasak secara automatis di Microwave anda.Pilihan Warna : Black, Silver, dan White
    atribut:
    • Capacity (L): 25
  14. STANLEY Belt Sander (Mesin Serut Kayu)
    Mulai

    Rp1.299.900

    STANLEY Belt Sander (Mesin Serut Kayu)
    Deskripsi:
    Specifications:Power Input: 900 WattNo Load Speed: 200-380 opmSanding Belt Size: 76 x 533 mmSanding Area: 76 x 130 mmTwo Finger Switch: YesLock-On Button: YesWeight: 2.76 kg
    atribut:
    • Power (W): 900
    • Sanding Belt Size (mm): 76 x 533
    • Sanding Area (mm): 76 x 130
    • No. Load Speed (OPM): 200-380
  15. AS ONE Film Antistatic Specification
    Mulai

    Rp6.099.900

    AS ONE Film Antistatic Specification
    atribut:
    • Width x Thickness x Length (mmxm): 1000x0.1x10
    • Package Size (mm): 200x200x1050
    • Surface Specific Resistance Value (ohm): 1 x 10^10
  16. COMPACT TOOLS Air Saw 603
    Mulai

    Rp10.999.900

    COMPACT TOOLS Air Saw 603
    Deskripsi:
    -Stroke width is 25mm, contributing greatly to improving work efficiency. -For cutting of double steel plate, etc. of automobile steel plate.-Saw Blade: 18T 5 pieces, 24T 5 pieces
    atribut:
    • Cutting Performance: Iron Plate 5.0mm
    • Stroke Length: 25mm
    • Number of Strokes: 5000time/min
    • Air consumption: 0.17m3/min
    • Hose Intake Port: Rc1/4
    • Accessories: Saw Blade: 18T 5 pieces, 24T 5 pieces
    • Exhaust: Back
    • Total Length: 272mm
    • Working Air Pressure: 0.4 to 0.6MPa
  17. Mokoworkwear Vest Red-Black (Rompi Kerja Safety)
    Mulai

    Rp249.900

    Mokoworkwear Vest Red-Black (Rompi Kerja Safety)
    Deskripsi:
    Vest Red Black- Rompi Safety Red BlackMaterial Premium Poliester – Tahan lama, tidak mudah robek- Material Premium: Terbuat dari poliester berkualitas tinggi yang tahan lama dan tidak mudah robek, menjaga rompi tetap awet meski dipakai terus-menerus.- Desain Ergonomis: Pas di tubuh tanpa mengganggu pergerakan, sehingga kamu bisa bekerja dengan fleksibilitas maksimal.- Warna Merah Hitam Terang: Kombinasi warna mencolok yang memastikan kamu mudah terlihat, menjaga keamanan di lingkungan kerja yang berisiko.- Kantong Multifungsi: Banyak kantong untuk menyimpan alat kerja dan barang-barang pribadi dengan praktis.- Pita Reflektif: Pita reflektif yang memberikan visibilitas ekstra di kondisi cahaya rendah, meningkatkan keselamatan di malam hari atau area gelap.Rompi Safety Merah Hitam dari Mokoworkwear bukan hanya soal keamanan, tapi juga kenyamanan dan gaya. Cocok untuk berbagai industri seperti konstruksi, pertambangan, dan lainnya.Beli rompi safety terpercaya dan pastikan kamu selalu aman dan nyaman di tempat kerja!
    atribut:
    • Color: Red-Black
    • Material: Premium Polyester
Daftar Harga mesin trimmer Terbaru October 2026
WOKIN Paint MixerRp27.900
Mesin HL TrimmerRp369.900
GIC Hour Meter Series HM 36Rp199.900
KRISBOW Mata Mesin Pengaduk CatRp169.900
AS ONE Non-Static FilmRp5.499.900
KRISBOW Mesin Pemotong Rumput Tanpa KabelRp1.799.900
KRISBOW Mesin Thicknesser Planner KayuRp36.999.900
HASSTON PROHEX Takel (Katrol Rantai / Kerekan Rantai)Rp2.599.900
Chint Blank Plate 1 Gang NEW 7G Series (Penutup Lubang Stop Kontak)Rp11.900
TRUSCO Magnetic Sheet (Lembaran Magnet)Rp139.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)